SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8
Mfr # F37110-1218
Zoro # G4652462
product price: $5.99
/eaKey Features
Shape
Octagon
Material
Alnico
Size
1/2 in x 1/8 in
Coating
PTFE
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37110-1218
Zoro #
G4652462
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2 in x 1/8 in
Overall Length - Metric
12.7 mm
Diameter - Metric
3.2 mm
Details
Shape
Octagon
Material
Alnico
Coating
PTFE
Item
Stirring Bar
Color
White
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 3.2 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.