Zoro Homepage

SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X3/8

  • Mfr # F37110-1238

  • Zoro # G4689483


product price: $9.69
/ea

Key Features

Size
1/2 in x 3/8 in
Coating
PTFE
Color
White
Material
Alnico
Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-1238
Zoro #
G4689483
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in x 3/8 in
Diameter - Metric
9.5 mm
Overall Length - Metric
12.7 mm

Details

Coating
PTFE
Item
Stirring Bar
Color
White
Material
Alnico
Shape
Octagon
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.