Zoro Homepage

Spinbar, Stirring Bar, PTFE, Octagon

  • Mfr # F37110-0118

  • Zoro # G2999151


product price: $6.49
/ea

Key Features

Material
Alnico
Color
White
Coating
PTFE
Shape
Octagon
Bar Size
1-1/8 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-0118
Zoro #
G2999151
UPC #
-
Country of Origin
United States

Dimensions

Bar Size
1-1/8 in x 5/16 in
Diameter - Metric
8 mm
Overall Length - Metric
28.6 mm

Details

Material
Alnico
Color
White
Coating
PTFE
Shape
Octagon
Item
Stirring Bar
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 28.6 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.