Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spinbar, Stirring Bar, PTFE, Octagon

  • Mfr # F37110-0212

  • Zoro # G9718931


product price: $13.59
/ea

Key Features

Coating
PTFE
Shape
Octagon
Material
Alnico
Color
White
Bar Size
2-1/2 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-0212
Zoro #
G9718931
UPC #
-
Country of Origin
United States

Dimensions

Bar Size
2-1/2 in x 5/16 in
Diameter - Metric
8 mm
Overall Length - Metric
63.5 mm

Details

Coating
PTFE
Shape
Octagon
Material
Alnico
Item
Stirring Bar
Color
White
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 63.5 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.