Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPINBAR, STIRRING BAR, PTFE, OCTGN, 1X3/8

  • Mfr # F37110-0138

  • Zoro # G4667205


product price: $7.59
/ea

Key Features

Color
White
Size
1 in x 3/8 in
Coating
PTFE
Shape
Octagonal
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-0138
Zoro #
G4667205
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 3/8 in

Details

Item
Stirring Bar
Color
White
Coating
PTFE
Shape
Octagonal
Material
PTFE

Description

Stirring Bar, Shape Octagonal, Material PTFE, Color White, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.