Zoro Homepage

SPINBAR, STIRRING BAR, PTFE, OCTGN, 3X1/2

  • Mfr # F37110-0003

  • Zoro # G4034685


product price: $29.89
/ea

Key Features

Color
White
Coating
PTFE
Size
3 in x 1/2 in
Material
Alnico
Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37110-0003
Zoro #
G4034685
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 1/2 in
Diameter - Metric
12.7 mm
Overall Length - Metric
76.2 mm

Details

Color
White
Coating
PTFE
Material
Alnico
Item
Stirring Bar
Shape
Octagon
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 12.7 mm, Overall Length - Metric 76.2 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.