SPINBAR, STIRRING BAR, PTFE, PLYGN, 15X6MM
Mfr # F37120-0015
Zoro # G4652523
product price: $9.99
/eaKey Features
Shape
Octagon
Coating
PTFE
Size
15 mm x 6 mm
Color
White
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37120-0015
Zoro #
G4652523
UPC #
-
Country of Origin
United States
Dimensions
Size
15 mm x 6 mm
Diameter - Metric
6 mm
Overall Length - Metric
15 mm
Details
Shape
Octagon
Coating
PTFE
Item
Stirring Bar
Color
White
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
For Use With
Vessels
Features
Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 6 mm, Overall Length - Metric 15 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.