Zoro Homepage

SPINBAR, STIRRING BAR, PTFE, POLYGN, 2X3/8

  • Mfr # F37120-0002

  • Zoro # G4671396


product price: $12.29
/ea

Key Features

Color
White
Shape
Octagon
Coating
PTFE
Size
2 in x 3/8 in
Material
Alnico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37120-0002
Zoro #
G4671396
UPC #
-
Country of Origin
Canada

Dimensions

Size
2 in x 3/8 in
Overall Length - Metric
50.8 mm
Diameter - Metric
9.5 mm

Details

Color
White
Shape
Octagon
Coating
PTFE
Item
Stirring Bar
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
For Use With
Vessels
Features
Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 50.8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.