Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPINBOX, STIRRING BAR, PTFE, ASST, PK12

  • Mfr # F37182-0000

  • Zoro # G4697384


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Alnico
Coating
PTFE
Shape
Octagon
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F37182-0000
Zoro #
G4697384
UPC #
-
Country of Origin
United States

Dimensions

Overall Length - Metric
12.7 mm, 15.88 mm, 25.4 mm, 38.1 mm, 50.8 mm

Details

Color
White
Material
Alnico
Item
Stirring Bar Kit
Coating
PTFE
Shape
Octagon
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Convenient Storage Box Included
Product Type
Stirring Bar Kit
Autoclavable
Yes

Description

Stirring Bar Kit, Shape Octagon, Material Alnico, Product Type Stirring Bar Kit, Overall Length - Metric 12.7 mm, 15.88 mm, 25.4 mm, 38.1 mm, 50.8 mm, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Convenient Storage Box Included, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.