Zoro Homepage

SPINFIN, DOUBLE STIRRING BAR, PTFE, 1

  • Mfr # F37126-0001

  • Zoro # G4710133


product price: $33.99
/ea

Key Features

Size
1 in x 3/4 in
Color
White
Coating
PTFE
Material
Alnico
For Use With
Cylinders, Flasks, Round Bottom Vessels, Test Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37126-0001
Zoro #
G4710133
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 3/4 in
Diameter - Metric
19.1 mm
Overall Length - Metric
25.4 mm

Details

Color
White
Coating
PTFE
Item
Stirring Bar
Material
Alnico
For Use With
Cylinders, Flasks, Round Bottom Vessels, Test Tubes
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Shape
Spinfin
Features
Fins on Top and Bottom Ensure Complete Agitation, Maintains its Position as a Vessel and will not Wobble
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Spinfin, Material Alnico, Product Type Stirring Bar, Diameter - Metric 19.1 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Fins on Top and Bottom Ensure Complete Agitation, Maintains its Position as a Vessel and will not Wobble, For Use With Cylinders, Flasks, Round Bottom Vessels, Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.