Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPINPAK, ASSORTMENT W/RESTRAINER

  • Mfr # F37158-0010

  • Zoro # G4717431


product price: $74.89
/ea

Key Features

Coating
PTFE
Shape
Octagon
Color
Blue, Red, White, Yellow
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37158-0010
Zoro #
G4717431
UPC #
024140929113
Country of Origin
United States

Dimensions

Overall Length - Metric
80 mm

Details

Coating
PTFE
Item
Stirring Bar Kit
Shape
Octagon
Color
Blue, Red, White, Yellow
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Integral Pivot Ring on Each Stirring Bar Aids in Reducing Friction and Chattering
For Use With
Vessels
Product Type
Stirring Bar Kit
Autoclavable
Yes

Description

Stirring Bar Kit, Shape Octagon, Material Alnico, Product Type Stirring Bar Kit, Overall Length - Metric 80 mm, Autoclavable Yes, Color Blue, Red, White, Yellow, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Integral Pivot Ring on Each Stirring Bar Aids in Reducing Friction and Chattering, For Use With Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.