SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6
Mfr # F37157-0015
Zoro # G4715374
product price: $37.89
/pk 6, $6.32/eaKey Features
Color
White
Size
1 1/2 in x 5/16 in
Coating
PTFE
Material
Alnico
Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37157-0015
Zoro #
G4715374
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/2 in x 5/16 in
Diameter - Metric
8 mm
Overall Length - Metric
38 mm
Details
Color
White
Item
Stirring Bar
Coating
PTFE
Material
Alnico
Shape
Octagon
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Pivot Ring Aids in Reducing Friction and Chattering
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 38 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.