SPINPLUS, STIRRING BAR, PTFE, 3/4
Mfr # F37144-0034
Zoro # G4711603
product price: $13.59
/eaKey Features
Shape
Star
Color
White
Size
3/4 in x 3/8 in
Material
Alnico
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37144-0034
Zoro #
G4711603
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4 in x 3/8 in
Overall Length - Metric
19.1 mm
Diameter - Metric
9.5 mm
Details
Item
Stirring Bar
Shape
Star
Color
White
Material
Alnico
Coating
PTFE
Features
The "+" Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Star, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 19.1 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features The In.+ In. Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.