Zoro Homepage

SPINRING, STIRRING BAR, PTFE, 1-1/4OD

  • Mfr # F37140-0010

  • Zoro # G4724781


product price: $52.89
/ea

Key Features

Shape
Ring
Color
White
Material
Alnico
Bar Size
1 x 5/16 in
Size
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37140-0010
Zoro #
G4724781
UPC #
-
Country of Origin
United States

Dimensions

Bar Size
1 x 5/16 in
Size
1 5/16 in
Diameter - Metric
31.8 mm
Overall Length - Metric
25.4 mm

Details

Shape
Ring
Color
White
Item
Stirring Bar
Material
Alnico
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
For Use With
Beakers, Buckets, Vessels
Features
Friction Fit of the "Hoop" and Bar Allows Them to Spin as a Unit, Spin Out is Virtually Eliminated, Stirring Bar Remains Centered
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Ring, Material Alnico, Product Type Stirring Bar, Diameter - Metric 31.8 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Friction Fit of the In.Hoop In. and Bar Allows Them to Spin as a Unit, Spin Out is Virtually Eliminated, Stirring Bar Remains Centered, For Use With Beakers, Buckets, Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.