Zoro Homepage
This item is Discontinued.
Sp Scienceware SPINRING, STIRRING BAR, PTFE, 1-3/4OD 371400015

SPINRING, STIRRING BAR, PTFE, 1-3/4OD (Discontinued)

  • Mfr # 371400015
  • Zoro # G4720457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371400015
Zoro #
G4720457
UPC #
-
Country of Origin
United States

Dimensions

Bar Size
1 1/2 in x 5/16 in
Size
1 3/4 in

Details

Item
Stirring Bar
Shape
Ring
Color
White
Coating
PTFE
Material
PTFE

Description

Stirring Bar, Shape Ring, Material PTFE, Color White, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.