SPINRING, STIRRING BAR, PTFE, 2-1/4OD
Mfr # F37140-0020
Zoro # G4720983
product price: $61.19
/eaKey Features
Color
White
Bar Size
2 x 5/16 in
Shape
Ring
Size
1 1/4 in
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F37140-0020
Zoro #
G4720983
UPC #
024140929236
Country of Origin
United States
Dimensions
Bar Size
2 x 5/16 in
Size
1 1/4 in
Diameter - Metric
57.2 mm
Overall Length - Metric
50.8 mm
Details
Color
White
Shape
Ring
Material
Alnico
Item
Stirring Bar
Coating
PTFE
For Use With
Beakers, Buckets, Vessels
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Friction Fit of the "Hoop" and Bar Allows Them to Spin as a Unit, Spin Out is Virtually Eliminated, Stirring Bar Remains Centered
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Ring, Material Alnico, Product Type Stirring Bar, Diameter - Metric 57.2 mm, Overall Length - Metric 50.8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Friction Fit of the In.Hoop In. and Bar Allows Them to Spin as a Unit, Spin Out is Virtually Eliminated, Stirring Bar Remains Centered, For Use With Beakers, Buckets, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.