Zoro Homepage

SPINSTAR, STIRRING BAR, PTFE, 2-3/4

  • Mfr # F37146-0400

  • Zoro # G4718393


product price: $58.39
/ea

Key Features

Material
Alnico
Shape
Star
For Use With
400 mL Beaker
Size
70 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37146-0400
Zoro #
G4718393
UPC #
-
Country of Origin
United States

Dimensions

Size
70 mm
Diameter - Metric
70 mm
Overall Length - Metric
70 mm

Details

Item
Stirring Bar
Material
Alnico
Shape
Star
For Use With
400 mL Beaker
Color
White
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
For Applications Requiring Slow, Thorough Mixing, Star Shape is Designed to Fit the Side Diameter of Most Commonly-Used Beakers
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Star, Material Alnico, Product Type Stirring Bar, Diameter - Metric 70 mm, Overall Length - Metric 70 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Applications Requiring Slow, Thorough Mixing, Star Shape is Designed to Fit the Side Diameter of Most Commonly-Used Beakers, For Use With 400 mL Beaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.