SPINVANE, STIRRING BAR, PTFE, TRIANG, 3ML
Mfr # F37135-0000
Zoro # G4717562
product price: $11.69
/eaKey Features
Color
White
For Use With
3 to 5 mL Vials
Size
10.4 mm x 16.5 mm x 9.8 mm
Material
Alnico
Shape
Triangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37135-0000
Zoro #
G4717562
UPC #
-
Country of Origin
United States
Dimensions
Size
10.4 mm x 16.5 mm x 9.8 mm
Diameter - Metric
9.6 mm
Overall Length - Metric
16.5 mm
Details
Color
White
For Use With
3 to 5 mL Vials
Item
Stirring Bar
Material
Alnico
Shape
Triangular
Coating
PTFE
Features
Each Size is Manufactured for a Specific Size Tube and Can Be Trimmed to Fit if Needed Without Affecting the Magnet
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Triangular, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.6 mm, Overall Length - Metric 16.5 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Each Size is Manufactured for a Specific Size Tube and Can Be Trimmed to Fit if Needed Without Affecting the Magnet, For Use With 3 to 5 mL Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.