Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPINWEDGE, STIRRING BAR, PTFE, 3/8X1

  • Mfr # F37123-0002

  • Zoro # G4722374


product price: $13.49
/ea

Key Features

Material
Alnico
Shape
Wedge
Color
White
Coating
PTFE
Size
3/8 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37123-0002
Zoro #
G4722374
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 in x 1 in
Diameter - Metric
9.5 mm
Overall Length - Metric
25.4 mm

Details

Material
Alnico
Shape
Wedge
Item
Stirring Bar
Color
White
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Sharply Angled Broad Face Provides Strong Mixing Action, Perfect for Viscous Solutions
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Wedge, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Sharply Angled Broad Face Provides Strong Mixing Action, Perfect for Viscous Solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.