Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37805-0004
Zoro #
G8262484
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
12 in
Labware Width - English
6.5 in
Height
12"
Details
Autoclavable
No
For Use With
Mix and Divide Water Samples Into Subsamples For Testing
Brim Capacity
1.0 gal
Carboy/Jerrican/Jug Item
Jerrican
Labware Nominal Capacity - English
1 gal
Labware Body Material
Polyethylene (PE)
Carboy/Jerrican/Jug Handle Style
Blow Molded
Labware Body Color
White
Labware Clarity
Translucent
Includes
Cylindrical Vessel with Disc Churn, Spigot
Type
Plastic
Labware Capacity - English
1 gal
Labware Basic Material
Plastic
Color
White
Description
Churn Sample Splitter, Autoclavable No, Includes Cylindrical Vessel with Disc Churn, Spigot, Brim Capacity 1.0 gal, For Use With Mix and Divide Water Samples Into Subsamples For Testing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.