Zoro Homepage
This item is Discontinued.
Sp Scienceware Spoon Sampler, SS, 15mm x 35mm 36806-0015

Spoon Sampler, SS, 15mm x 35mm (Discontinued)

  • Mfr # 36806-0015
  • Zoro # G4714963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36806-0015
Zoro #
G4714963
UPC #
-
Country of Origin
Germany

Dimensions

Bowl Size
15mm x 35mm
Handle Dia.
5mm
Overall Length
15cm
Size
15 cm

Details

Item
Laboratory Spoon with Spatula
Capacity
10ml
Color
Silver
Material
304 Stainless Steel
Type
Double Ended /Spoon/Spatula
Features
Unique Shape Means No Missed Sample in Corners

Description

Laboratory Spoon with Spatula, Material 304 Stainless Steel, Color Silver, Features Unique Shape Means No Missed Sample in Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.