Spreader, Bacterial Cell, 16mm
Mfr # F37736-0006
Zoro # G8243401
product price: $26.49
/eaKey Features
Height
8 in
Width
0.62 in Spreading Bar
For Use With
6 cm Plates
Material
Stainless Steel
Application
Spreading Cells
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F37736-0006
Zoro #
G8243401
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
0.62 in Spreading Bar
Details
Item
Bacterial Cell Spreader
For Use With
6 cm Plates
Material
Stainless Steel
Application
Spreading Cells
Product Type
Cell Spreader
Autoclavable
Yes
Description
Bacterial Cell Spreader, Product Type Cell Spreader, Material Stainless Steel, Application Spreading Cells, Autoclavable Yes, Height 8 in, For Use With 6 cm Plates, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.