Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizer Ring, Red, 1000 to 4000mL

  • Mfr # F18307-0020

  • Zoro # G4784613


product price: $46.99
/ea

Key Features

Inside Dia.
2.74 in
Color
Red
For Use With
Flasks
Outside Dia.
4.5 in
Fits
1000 to 4000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18307-0020
Zoro #
G4784613
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.74 in
Outside Dia.
4.5 in
Outside Diameter
4 1/2 in
Inside Diameter
2.8 in
For Minimum Flask Size
1,000 mL
For Maximum Flask Size
4,000 mL

Details

Item
Flask Stabilizer Ring
Color
Red
For Use With
Flasks
Fits
1000 to 4000mL
Material
Coated Lead
Coating Material
Vinyl
Weight
2 lb
Product Type
Lead Ring

Description

Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 2.8 in, Outside Diameter 4 1/2 in, For Minimum Flask Size 1,000 mL, For Maximum Flask Size 4,000 mL, Coating Material Vinyl, Color Red, Product Type Lead Ring, For Use With Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.