Zoro Homepage

Stabilizer Ring, Red, 500 to 2000mL

  • Mfr # F18307-0015

  • Zoro # G4784604


product price: $51.39
/ea

Key Features

Color
Red
Coating Material
Vinyl
Weight
1.5 lb
Fits
500 to 2000mL
Outside Dia.
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18307-0015
Zoro #
G4784604
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.0 in
Inside Dia.
2.2 in
For Minimum Flask Size
500 mL
Outside Diameter
4 in
Inside Diameter
2.2 in
For Maximum Flask Size
2,000 mL

Details

Color
Red
Coating Material
Vinyl
Item
Flask Stabilizer Ring
Weight
1.5 lb
Fits
500 to 2000mL
Material
Coated Lead
For Use With
Flasks
Product Type
Lead Ring

Description

Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 2.2 in, Outside Diameter 4 in, For Minimum Flask Size 500 mL, For Maximum Flask Size 2,000 mL, Coating Material Vinyl, Color Red, Product Type Lead Ring, For Use With Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.