Zoro Homepage

Sterilizing Tray, 21 in.

  • Mfr # H16264-0000

  • Zoro # G7830785


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Material
polypropylene
Length
21 in
Width
15 1/2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16264-0000
Zoro #
G7830785
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
15 1/2 in
Height
5 in

Details

Item
Sterilizing Tray
Material
polypropylene

Description

Sterilizing Tray, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.