Stir Bar, Flea, Micro Pack, PK6
Mfr # F37162-0000
Zoro # G4729916
product price: $51.19
/pk 6, $8.53/eaKey Features
Shape
Micro
Size
10 mm x 3 mm, 7 mm x 2 mm, 8 mm x 1.5 mm
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Color
White
For Use With
Plastic Containers, Vessels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F37162-0000
Zoro #
G4729916
UPC #
-
Country of Origin
United States
Dimensions
Size
10 mm x 3 mm, 7 mm x 2 mm, 8 mm x 1.5 mm
Diameter - Metric
1.5 mm, 2 mm, 3 mm
Overall Length - Metric
7 mm, 8 mm, 10 mm
Details
Shape
Micro
Item
Stirring Bar
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Color
White
For Use With
Plastic Containers, Vessels
Coating
PTFE
Material
Alnico
Product Type
Stirring Bar Kit
Autoclavable
Yes
Description
Stirring Bar, Shape Micro, Material Alnico, Product Type Stirring Bar Kit, Diameter - Metric 1.5 mm, 2 mm, 3 mm, Overall Length - Metric 7 mm, 8 mm, 10 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Plastic Containers, Vessels, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.