STIR BAR, PTFE, EGG-SHAPED, 1-1/4X5/8
Mfr # F37130-0114
Zoro # G4706633
product price: $16.99
/eaKey Features
Coating
PTFE
Shape
Egg
Size
1 1/4 in x 5/8 in
Color
White
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37130-0114
Zoro #
G4706633
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/4 in x 5/8 in
Diameter - Metric
15.9 mm
Overall Length - Metric
31.8 mm
Details
Coating
PTFE
Shape
Egg
Color
White
Material
Alnico
Item
Stirring Bar
For Use With
Containers, Flasks, Round Bottom Vessels
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 15.9 mm, Overall Length - Metric 31.8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.