Zoro Homepage

STIR BAR, PTFE, EGG-SHAPED, 2-1/2X3/4

  • Mfr # F37130-0212

  • Zoro # G4712802


product price: $31.49
/ea

Key Features

Color
White
Shape
Egg
Material
Alnico
Size
2 1/2 in x 3/4 in
Coating
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37130-0212
Zoro #
G4712802
UPC #
-
Country of Origin
United States

Dimensions

Size
2 1/2 in x 3/4 in
Overall Length - Metric
63.5 mm
Diameter - Metric
19.1 mm

Details

Color
White
Shape
Egg
Material
Alnico
Item
Stirring Bar
Coating
PTFE
For Use With
Containers, Flasks, Round Bottom Vessels
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 19.1 mm, Overall Length - Metric 63.5 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.