Zoro Homepage
This item is Discontinued.
Sp Scienceware STIR BAR, PTFE, OCTAGON, BLUE, 1/2X5/16 F37109-0003

STIR BAR, PTFE, OCTAGON, BLUE, 1/2X5/16 (Discontinued)

  • Mfr # F37109-0003
  • Zoro # G4638916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37109-0003
Zoro #
G4638916
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in x 5/16 in
Overall Length - Metric
12.7 mm
Diameter - Metric
8 mm

Details

Item
Stirring Bar
Shape
Octagon
Color
Blue
Coating
PTFE
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Features
Pivot Ring Aids in Reducing Friction and Chattering
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Blue, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.