STIR BAR, PTFE, OCTAGON, YLW, 1-1/2X5/16
Mfr # F37109-0020
Zoro # G4639013
product price: $12.99
/eaKey Features
Shape
Octagon
Coating
PTFE
Size
1 1/2 in x 5/16 in
Color
Yellow
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37109-0020
Zoro #
G4639013
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/2 in x 5/16 in
Diameter - Metric
8 mm
Overall Length - Metric
38.1 mm
Details
Item
Stirring Bar
Shape
Octagon
Coating
PTFE
Color
Yellow
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Features
Pivot Ring Aids in Reducing Friction and Chattering
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 38.1 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Yellow, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.