Zoro Homepage

Stirring Bar, Color-Coded Octagon, PK6

  • Mfr # F37163-0000

  • Zoro # G3977486


product price: $56.49
/pk 6, $9.42/ea

Key Features

Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Shape
Octagon
For Use With
Plastic Containers, Vessels
Material
Alnico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37163-0000
Zoro #
G3977486
UPC #
-
Country of Origin
United States

Dimensions

Diameter - Metric
7 mm
Overall Length - Metric
25 mm

Details

Item
Stirring Bar
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Shape
Octagon
For Use With
Plastic Containers, Vessels
Material
Alnico
Color
Blue, Red, Yellow
Product Type
Stirring Bar Kit
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar Kit, Diameter - Metric 7 mm, Overall Length - Metric 25 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Blue, Red, Yellow, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Not Applicable, For Use With Plastic Containers, Vessels, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.