STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100
Mfr # F37112-0012
Zoro # G4685877
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
Key Features
Size
1/2 in x 1/8 in
Shape
Octagon
Color
White
Coating
PTFE
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37112-0012
Zoro #
G4685877
UPC #
024140928062
Country of Origin
United States
Dimensions
Size
1/2 in x 1/8 in
Diameter - Metric
3.2 mm
Overall Length - Metric
12.7 mm
Details
Shape
Octagon
Color
White
Item
Stirring Bar
Coating
PTFE
Material
Alnico
Features
For Single Use Applications Mixing Radioactive Reagents or When Cross Contamination Might be a Concern
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 3.2 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Single Use Applications Mixing Radioactive Reagents or When Cross Contamination Might be a Concern, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.