Zoro Homepage

STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM

  • Mfr # F37119-0127

  • Zoro # G4717666


product price: $7.29
/ea

Key Features

Shape
Micro
Size
12.7 mm x 3 mm
Coating
PTFE
Material
Alnico
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37119-0127
Zoro #
G4717666
UPC #
-
Country of Origin
United States

Dimensions

Size
12.7 mm x 3 mm
Diameter - Metric
3 mm
Overall Length - Metric
12.7 mm

Details

Shape
Micro
Item
Stirring Bar
Coating
PTFE
Material
Alnico
Color
White
Features
For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated
For Use With
Gradient Makers, Tubes, Vessels, Vial
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Micro, Material Alnico, Product Type Stirring Bar, Diameter - Metric 3 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated, For Use With Gradient Makers, Tubes, Vessels, Vial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.