STIRRING BAR, PTFE, OCTAGON, 1-3/8X3/8
Mfr # F37110-1388
Zoro # G4688661
product price: $11.59
/eaKey Features
Coating
PTFE
Shape
Octagon
Color
White
Size
1 3/8 in x 3/8 in
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37110-1388
Zoro #
G4688661
UPC #
-
Country of Origin
United States
Dimensions
Size
1 3/8 in x 3/8 in
Overall Length - Metric
34.9 mm
Diameter - Metric
9.5 mm
Details
Coating
PTFE
Shape
Octagon
Color
White
Item
Stirring Bar
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 34.9 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.