STIRRING BAR, PTFE, OCTAGON, 1-5/8X5/16
Mfr # F37110-0158
Zoro # G4662786
product price: $12.49
/eaKey Features
Size
1 5/8 in x 5/16 in
Color
White
Material
Alnico
Coating
PTFE
Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37110-0158
Zoro #
G4662786
UPC #
-
Country of Origin
United States
Dimensions
Size
1 5/8 in x 5/16 in
Diameter - Metric
8 mm
Overall Length - Metric
41.3 mm
Details
Item
Stirring Bar
Color
White
Material
Alnico
Coating
PTFE
Shape
Octagon
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 41.3 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.