This item is Discontinued.

Sp Scienceware Storage Bin, Acrylic, White, 7 in H, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L F18669-0001

This item is Discontinued.

Sp Scienceware

Storage Bin, Acrylic, White, 7 in H, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L (Discontinued)

Mfr # F18669-0001
Zoro # G7966332
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F18669-0001
Zoro #
G7966332
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
6 1/2 in L x 5 in W x 7 in H
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
Overall Height
7 in
Length
6 1/2 in
Height
7 in
Width
5 in
Wire Rope Length
5 in

Details

Color
White
Material
Acrylic
Item
Storage Bin
Type
Acrylic
Includes
Removable Top for Filling and a Hinged Cover for Easy Dispensing
Product Type
Storage Bin
Number of Compartments
1
Autoclavable
No
Compatible Product Type
Alcohol Pads, Finger Cots, Microcentrifuge Tubes, Small Lab Supplies
Shell Material
Acrylic
Wire Color
Clear/White

Description

Item Storage Bin, Number of Compartments 1, Autoclavable No, Material Acrylic, Clear/White, Height 7 in, Length 6 1/2 in, Width 5 in, Includes Hinged Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.