Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRL SMPLNG SPOON 8ML, PK100

  • Mfr # F36740-0004

  • Zoro # G4773571


product price: $94.79
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Color
White
Material
Sterile Polystyrene
Type
Sterile Sampling Spoon
Overall Length
5 in, 12.7 cm
Features
Flat bottom allows use as weighing boats, Individually sealed, Lot Stamped, Shipped with Certificate of Processing for Sterilization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36740-0004
Zoro #
G4773571
UPC #
024140930058
Country of Origin
United States

Dimensions

Overall Length
5 in, 12.7 cm
Overall Width
1 1/8 in, 2.9 cm

Details

Item
Sterile Sampling Spoon
Color
White
Material
Sterile Polystyrene
Type
Sterile Sampling Spoon
Features
Flat bottom allows use as weighing boats, Individually sealed, Lot Stamped, Shipped with Certificate of Processing for Sterilization
Meets/Exceeds
FDA Grade
Capacity
8 mL/0.27 oz

Description

Sterile Sampling Spoon, Material Sterile Polystyrene, Color White, Features Flat bottom allows use as weighing boats, Individually sealed, Lot Stamped, Shipped with Certificate of Processing for Sterilization, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.