Zoro Homepage

SUPPORT STAND WITH CENTER ROD 8X15.5X30

  • Mfr # H18303-0000

  • Zoro # G4105814


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Item - Clamp, Stand, Support
Stand
Length
30 in
Diameter
0.5 in
Material
polypropylene
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18303-0000
Zoro #
G4105814
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Diameter
0.5 in

Details

Item - Clamp, Stand, Support
Stand
Material
polypropylene
Item
Support Stand with Rod
Body Material
Polypropylene

Description

Stand, Length 30 in, Diameter 0.5 in, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.