Swing Jaw, Clamp, Tubing, PK3
Mfr # H18220-0000
Zoro # G8154544
product price: $98.49
/pk 3, $32.83/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Thermometer
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.32 in
Material
Nickel Plated Zinc
Body Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H18220-0000
Zoro #
G8154544
UPC #
-
Country of Origin
United States
Dimensions
Clamp Diameter
3/8 in
Details
Type - Clamp, Stand, Support
Thermometer
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.32 in
Material
Nickel Plated Zinc
Item
Thermometer Clamp
Body Material
Zinc Plated Steel
Product Type
Jaw Tubing Clamp
Clamp Finish
Zinc Plated
Compatible Product Type
Flexible Tubing
Maximum Jaw Opening
3/8 in
Clamp Material
Steel
Description
Thermometer, Clamp, Max. Jaw Opening 0.32 in, Material Nickel Plated Zinc, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.