Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Sampler, 100 ml, Poly, Bel-Art

  • Mfr # F37879-0000

  • Zoro # G4683357


product price: $26.19
/ea

Key Features

Size
100ml
Material
Polypropylene
Range
Graduated 100ml squeeze bulb can hold sample for transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37879-0000
Zoro #
G4683357
UPC #
-
Country of Origin
United States

Dimensions

Size
100ml

Details

Material
Polypropylene
Item
Micropipetter
Range
Graduated 100ml squeeze bulb can hold sample for transfer

Description

Micropipetter, Size 100ml, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.