Test Tube Basket, Autoclavable, 6x6x6In
Mfr # F18738-0010
Zoro # G7934692
product price: $48.19
/eaKey Features
Material
Polypropylene
Height
6 in
Overall Width
6 in
Color
Clear
Tube Size
Various Sizes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18738-0010
Zoro #
G7934692
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Overall Width
6 in
Tube Size
Various Sizes
Length
6 in
Overall Height
6 in
Overall Length
6 in
Details
Item
Test Tube Basket
Material
Polypropylene
Color
Clear
5
6 in
Type
Autoclavable
Includes
Lid and Basket
Holds
Various Sizes of Test Tubes
For Use With
Test Tubes
Autoclavable
Yes
Product Type
Storage Rack
Product Holds
Test Tube Basket
Compatible Product Type
Rinsing, Glassware Storage, Transporting
Description
Test Tube Basket, Autoclavable, Holds Various Sizes of Test Tubes, Height 6 In., Width 6 In., Length 6 In., Material Polypropylene, Color Translucent, For Use With Test Tubes, Tube Size Various sizes, Includes Lid and Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.