Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, No-Wire, 13mm, Red

  • Mfr # F18746-0000

  • Zoro # G8061365


product price: $31.69
/ea

Key Features

Color
Red
Material
Polypropylene
Height
2 1/2 in
For Use With
Stackable and Color Coded, Submersible
Width
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18746-0000
Zoro #
G8061365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/2 in
Width
4 3/32 in
Length
9 45/64 in
Tube Size
13mm

Details

Item
Test Tube Rack
Color
Red
Material
Polypropylene
For Use With
Stackable and Color Coded, Submersible
Includes
Rack Features End Plates for Labeling As Well As Numbered and Lettered Rows for Tube Identification

Description

Item Test Tube Rack, Material Polypropylene, Red, Height 2 1/2 in, Length 9 45/64 in, Width 4 3/32 in, For Use With Stackable and Color Coded, Submersible, Includes Rack Features End Plates for Labeling As Well As Numbered and Lettered Rows for Tube Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.