Zoro Homepage

Test Tube Rack, No-Wire, 25mm, Blue

  • Mfr # F18747-0003

  • Zoro # G8330682


product price: $31.15
/ea

Key Features

Color
Blue
Material
Polypropylene
Autoclavable
Yes
Height
2 1/2 in
Number of Compartments
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18747-0003
Zoro #
G8330682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/2 in
Width
4 3/32 in
Length
9 45/64 in
Overall Width
4 1/8 in
Overall Height
2 1/2 in
Overall Length
9 3/4 in
Tube Size
20 to 25 mm
Compartment Length
1 in
Compartment Width
1 in

Details

Item
Tube Rack
Color
Blue
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
24
For Use With
Stackable and Color Coded, Submersible
Product Type
Test Tube Rack
Total Holding Capacity
(24) Places

Description

Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Polypropylene, Blue, Height 2 1/2 in, Length 9 45/64 in, Width 4 3/32 in, For Use With Stackable and Color Coded, Submersible, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.