Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, Poxygrid(R), Blue

  • Mfr # F18754-0001

  • Zoro # G8177337


product price: $56.99
/ea

Key Features

Lab Rack Capacity
Holds 40 Test Tubes
Color
Blue
Material
Steel
Autoclavable
Yes
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18754-0001
Zoro #
G8177337
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
3 5/8 in
Length
8 in
Overall Width
3 5/8 in
Overall Height
2 1/2 in
Overall Length
8 in
Tube Size
13 to 16 mm
Compartment Length
5/8 in
Compartment Width
5/8 in

Details

Item
Tube Rack
Lab Rack Capacity
Holds 40 Test Tubes
Color
Blue
Material
Steel
Autoclavable
Yes
Number of Compartments
40
For Use With
15 to 16 mm Test Tubes
Includes
Rack ID Tag
Product Type
Test Tube Rack
Holding Capacity
Holds 40 Test Tubes
Compatible Product Type
Test Tubes
Total Holding Capacity
(40) Places

Description

Item Tube Rack, Number of Compartments 40, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Length 8 in, Width 3 5/8 in, For Use With 15 to 16 mm Test Tubes, Includes Rack ID Tag, Lab Rack Capacity Holds 40 Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.