Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, Poxygrid(R) Half-Size

  • Mfr # F18788-1600

  • Zoro # G8252483


product price: $39.69
/ea

Key Features

Color
Green
Material
Steel
Autoclavable
Yes
Number of Compartments
24
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18788-1600
Zoro #
G8252483
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
3 5/8 in
Length
4 15/16 in
Overall Width
3 5/8 in
Overall Height
2 1/2 in
Overall Length
5 in
Tube Size
13 to 16 mm
Compartment Length
5/8 in
Compartment Width
5/8 in

Details

Item
Tube Rack
Color
Green
Material
Steel
Autoclavable
Yes
Number of Compartments
24
For Use With
13 to 16mm Tubes, Fume Hoods or Any Place Where Space is Limited, Laminar Flow Hoods, Water Baths
Format
6x4
Includes
Rack ID Tag
Product Type
Test Tube Rack
Total Holding Capacity
(24) Places
Compatible Product Type
Test Tubes

Description

Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Steel, Green, Height 2 1/2 in, Length 4 15/16 in, Width 3 5/8 in, Format 6x4, For Use With 13 to 16mm Tubes, Fume Hoods or Any Place Where Space is Limited, Laminar Flow Hoods, Water Baths, Includes Rack ID Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.