Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, Stackable, 72 Places

  • Mfr # F18860-1013

  • Zoro # G7990884


product price: $57.79
/ea

Key Features

Color
White
Material
Polypropylene
Height
4 1/4 in
Width
4 7/16 in
Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18860-1013
Zoro #
G7990884
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Width
4 7/16 in
Length
9 1/4 in
Tube Size
10 to 13mm

Details

Item
Test Tube Rack
Color
White
Material
Polypropylene
Includes
Study Rigid Racks Feature Interlocking End Plates for Secure Stacking When Loaded with Tubes Up to 4 in Long. End plates Have Handles and Rows are Numbered and Lettered for Easy Identification

Description

Item Test Tube Rack, Material Polypropylene, White, Height 4 1/4 in, Length 9 1/4 in, Width 4 7/16 in, Includes Study Rigid Racks Feature Interlocking End Plates for Secure Stacking When Loaded with Tubes Up to 4 in Long. End plates Have Handles and Rows are Numbered and Lettered for Easy Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.