Thermometer Holder, PK3
Mfr # F18241-0000
Zoro # G7803241
product price: $22.99
/pk 3, $7.66/eaKey Features
Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3 in
Number of Prongs
4
Material
Nickel Plated Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18241-0000
Zoro #
G7803241
UPC #
-
Country of Origin
United States
Dimensions
Clamp Diameter
1/2 in
Details
Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3 in
Number of Prongs
4
Material
Nickel Plated Zinc
Item
Double Jaw Clamp
Max. Capacity
Holds 3.2mm to 11mm Diameter Thermometers
Includes
Polypropylene Holder Clips
Body Material
Polypropylene
Product Type
Thermometer Clip
Compatible Product Type
Thermometer
Clamp Material
Polypropylene
Maximum Jaw Opening
3 in
Description
Multipurpose, Clamp, Max. Jaw Opening 3 in, Number of Prongs 4, Material Nickel Plated Zinc, Includes Polypropylene Holder Clips, Max. Capacity Holds 3.2mm to 11mm Diameter Thermometers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.