Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Tier Nonelec Drying Rack, Benchtop

  • Mfr # F18933-0023

  • Zoro # G8332073


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Height
22 2/5 in
Width
10 in Footprint
For Use With
Beakers, Bottles, Cylinders, Flasks, Test Tubes
Color
White
Length
14-3/4 in Footprint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18933-0023
Zoro #
G8332073
UPC #
-
Country of Origin
United States

Dimensions

Height
22 2/5 in
Width
10 in Footprint
Length
14-3/4 in Footprint
Overall Width
10 in
Overall Height
22 3/8 in
Overall Length
14 3/4 in
Peg Size
3 in, 4 in, 5 in

Details

Item
Laboratory Drying Rack
For Use With
Beakers, Bottles, Cylinders, Flasks, Test Tubes
Color
White
Material
ABS Plastic
Includes
(114) Pegs
Format
3 Tier, Double Sided
Product Type
Drying Rack
Number of Pegs
114
5
10 in Footprint

Description

Three Tier Nonelectric Drying Rack, Benchtop, Height 22-2/5 In., Width 10 In. Footprint, Length 14-3/4 In. Footprint, Material ABS Plastic, Color White, For Use With Drying and Storing Fragile, Frequently Used Labware, Includes (114) Pegs (36) Small (3 In.), (42) Medium (4 In.), (36) Large (5 In.). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.