Zoro Homepage

Ties, Twist

  • Mfr # H13190-0000

  • Zoro # G8349196


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum and Plastic
Color
Green
Width
1/6 in
Package Configuration
Cored Roll
Length
1,500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13190-0000
Zoro #
G8349196
UPC #
-
Country of Origin
United States

Dimensions

Width
1/6 in
Length
1,500 ft
Overall Length
1,500 ft

Details

Item
Twist Ties
Material
Aluminum and Plastic
Color
Green
Package Configuration
Cored Roll
Cover Material
Vinyl
Core Material
Wire
Product Form
Tie Spool

Description

Cover Material Vinyl, Product Form Tie Spool, Length 1,500 ft, Width 1/6 in, Core Material Wire, Green, Package Configuration Cored Roll, Twist Ties, FDA Compliant Not FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.