Tissues, Lens Care, 180
Mfr # F24841-0000
Zoro # G8001086
product price: $23.49
/eaKey Features
Tissue Count
180
For Use With
Glass and Plastic Lenses
Wipe Size
4 1/2 in (W) x 5 in (L)
Tissue Dispensing Type
Loose
Formula
Silicone-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24841-0000
Zoro #
G8001086
UPC #
-
Country of Origin
United States
Dimensions
Wipe Size
4 1/2 in (W) x 5 in (L)
Tissue Width
4 1/2 in
Tissue Length
5 in
Details
Item
Lens Care Tissues
Tissue Count
180
For Use With
Glass and Plastic Lenses
Tissue Dispensing Type
Loose
Formula
Silicone-Free
Compatible with Product Type
Lens Cleaning Station
Tissue Type
Dry
Description
Lens Care Tissues, Compatible with Product Type Lens Cleaning Station, For Use With Glass and Plastic Lenses, Formula Silicone-Free, Tissue Count 180, Tissue Dispensing Type Loose, Tissue Length 5 in, Tissue Type Dry, Tissue Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.